ENTRELEC #OHBS2

OT16 - 40F6/F8 Operating Handle Handle OH Series

SKU: 80432545675
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Operating Handle
Used On: OT16 - 40F6/F8
Handle Shape/Style: Knob
Mounting: Direct
Color: Black
Locking: Padlockable
Manufacturer Series: OH
Description
Disconnect Switch Handles: Type - Operating Handle; Used On - OT16 - 40F6/F8; Handle Shape/Style - Knob; Mounting - Direct; Color - Black; Locking - Padlockable; Additional Information - Handle Length: 40mm; Manufacturer Series - OH
Additional Info: Handle Length: 40mm