Menu Search

EATON #CPBW6B

Shafts 5x5 mm, 10x10 mm Rotary Disconnect Switch Handle

SKU #78211396553
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Disconnect Switch
Used On: Shafts 5x5 mm, 10x10 mm
Breaker Size: C,M,R,V,W-Frame
Handle Shape/Style: Pistol (Type G)
NEMA: 1, 3R, 4, 4X, 12
Color: Black
Marking: ON/OFF, I/O
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - Shafts 5x5 mm, 10x10 mm; Breaker Size - C,M,R,V,W-Frame; Handle Shape/Style - Pistol (Type G); NEMA - 1, 3R, 4, 4X, 12; Color - Black; Marking - ON/OFF, I/O; Defeater - Defeatable; Locking - Padlockable; Additional Information - IEC Type: IP65

Additional Info: IEC Type: IP65