Shafts 10x10 mm Rotary Disconnect Switch Handle

SKU: 78211396556
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rotary Disconnect Switch
Used On: Shafts 10x10 mm
Switch Size: 100 Amp
Breaker Size: V-Frame
Handle Shape/Style: Pistol (Type GL)
NEMA: 1, 3R, 4, 4X, 12
Color: Red/Yellow
Marking: ON/OFF, I/O
Defeater: Defeatable
Locking: Padlockable
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - Shafts 10x10 mm; Switch Size - 100 Amp; Breaker Size - V-Frame; Handle Shape/Style - Pistol (Type GL); NEMA - 1, 3R, 4, 4X, 12; Color - Red/Yellow; Marking - ON/OFF, I/O; Defeater - Defeatable; Locking - Padlockable; Additional Information - IEC Type: IP65
Additional Info: IEC Type: IP65