EATON #CPBVW6T

Shafts 10x10 mm Rotary Disconnect Switch Handle

SKU: 78211487128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Used On: Shafts 10x10 mm
Switch Size: 100 Amp
Breaker Size: V-Frame
Handle Shape/Style: Pistol (Type GL)
NEMA: 1, 3R, 12
Color: Black
Marking: TEST/ON/OFF
Defeater: Defeatable
Locking: Padlockable
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - Shafts 10x10 mm; Switch Size - 100 Amp; Breaker Size - V-Frame; Handle Shape/Style - Pistol (Type GL); NEMA - 1, 3R, 12; Color - Black; Marking - TEST/ON/OFF; Defeater - Defeatable; Locking - Padlockable; Additional Information - IEC Type: IP65, Size: 2.87 in. dia
Additional Info: IEC Type: IP65, Size: 2.87 in. dia