Menu Search
EATON #DHR9HC

Rotary Disconnect Switch Handle R9 Series

SKU # 78668540893 Manufacturer Series: R9
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Switch Size: 30 Amp
Breaker Size: H-Frame
Mounting: Direct
Color: Black

Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 30 Amp; Breaker Size - H-Frame; Mounting - Direct; Color - Black; Additional Information - Front and Right Side Operation, Fuse: CC; Manufacturer Series - R9

Additional Info: Front and Right Side Operation, Fuse: CC