Menu Search

EATON #DHMTSDL

Rotary Disconnect Switch Handle R9 Series

SKU: 78668547615
Manufacturer Series: R9
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch
Switch Size: 600 Amp
Handle Shape/Style: Lever
Mounting: Direct
Color: Black
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Switch Size - 600 Amp; Handle Shape/Style - Lever; Mounting - Direct; Color - Black; Additional Information - 3 Poles; Manufacturer Series - R9
Additional Info: 3 Poles