Menu Search
Disconnect Switch Handles NZM1, N(S)1 Rotary Disconnect Mechanism Handle NZM Series

EATON #NZM1-XTVDVR-0-NA

NZM1, N(S)1 Rotary Disconnect Mechanism Handle NZM Series

SKU #01508100579
Manufacturer Series: NZM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Disconnect Mechanism
Used On: NZM1, N(S)1
NEMA: 4X, 12
Mounting: Door
Color: Red/Yellow
Marking: Off/On
Defeater: Non-Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Rotary Disconnect Mechanism; Used On - NZM1, N(S)1; NEMA - 4X, 12; Mounting - Door ; Color - Red/Yellow; Marking - Off/On; Defeater - Non-Defeatable; Locking - Padlockable; Additional Information - Protection: IP66; Manufacturer Series - NZM

Additional Info: Protection: IP66