Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #NZM3-XTVDV-NA

Moeller Circuit Breaker Handle Mechanism, Rotary, NEMA 4X, IP66

SKU # 01508100585 Manufacturer Series: Series NZM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Coupling Rotary Disconnect Mechanism
Used On: NZM3, N(S)3
Breaker Size: 250 to 360 A
Handle Shape/​Style: Rotary
NEMA: 4X, IP66
Mounting: Door
Color: Black/Gray
Defeater: Defeatable
Locking: Padlockable (3 max)