Menu Search
Disconnect Switch Handles Switch Handle, Selector, 16-80A, Black, Cover Mounting, NEMA 1,3R,4,4X,12
EATON BUSSMANN SERIES #H4X-04B

Switch Handle, Selector, 16-80A, Black, Cover Mounting, NEMA 1,3R,4,4X,12

SKU # 05171240191
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Used On: RDF30CC-3, RDF30CC-3N, RDF30J-3-COMP, RDF30J-3N-COMP
Switch Size: 16-80 Amp
Handle Shape/​Style: Selector
NEMA: 1, 3R, 4, 4X, 12
Mounting: Cover
Color: Black
Defeater: Defeatable
Locking: Padlockable