Menu Search
Disconnect Switch Handles Switch Handle, Pistol, 16-100A, Black, Direct Mounting, NEMA 1,3R,4,4X,12

EATON BUSSMANN SERIES #CDHXB65L6

Switch Handle, Pistol, 16-100A, Black, Direct Mounting, NEMA 1,3R,4,4X,12

SKU #05171223952
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fusible Disconnect Switch
Handle Shape/Style: Pistol
NEMA: 1, 3R, 4, 4X, 12
Color: Black
Marking: Off/On, I/O
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Fusible Disconnect Switch; Handle Shape/Style - Pistol; NEMA - 1,3R,4,4X,12; Color - Black; Marking - Off/On, I/O; Defeater - Defeatable; Locking - Padlockable; Additional Information - IP65

Additional Info: IP65