WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON BUSSMANN SERIES #BDH58

Switch Handle, Lever, 60-100A, Black, Cover Mounting, NEMA 1,3R,12

SKU # 05171258128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Used On: CFD
Switch Size: 60-100 Amp
Handle Shape/​Style: Lever
NEMA: 1, 3R, 12
Mounting: Cover
Color: Black
Marking: Off/On, O/I
Defeater: Defeatable
Locking: Padlockable

Additional Info: Lever Length: 2.6" (65mm). Shaft Opening: 0.24"x0.24" (6.0x6.0mm)