Menu Search
Disconnect Switch Handles Pistol Handle, 60A, NEMA 1, 3R, 4,4X, 12, Red/Yellow

EATON BUSSMANN SERIES #H4X-06TR

Pistol Handle, 60A, NEMA 1, 3R, 4,4X, 12, Red/Yellow

SKU #05171240204
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Front Operating Handle
Switch Size: 60 Amp
NEMA: 1, 3R, 4 ,4X, 12
Color: Red/Yellow
Defeater: Defeatable
Locking: Padlockable

BUSS H4X-06TR HNDL13R44X12TESTPSTL