Menu Search

BACO CONTROLS #MND61

6 Shaft PR40-160 Rotary Disconnect Switch Handle MND Series

SKU: 40058189618
Manufacturer Series: MND
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch
Used On: 6 Shaft PR40-160
Switch Size: 50-250 Amp
Handle Shape/Style: Lever
NEMA: n.k
Mounting: Cover
Color: Red
Defeater: Non-Defeatable
Description
Disconnect Switch Handles: Type - Rotary Disconnect Switch; Used On - 6 Shaft PR40-160; Switch Size - 50-250 Amp; Handle Shape/Style - Lever; NEMA - n.k; Mounting - Cover; Color - Red; Defeater - Non-Defeatable; Manufacturer Series - MND