Menu Search
ABB #OHB80L6

OT200 Disconnect Switch Handle OH Series

SKU # 66201975758 Manufacturer Series: OH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Switch
Used On: OT200
Handle Shape/​Style: Pistol
NEMA: 1, 3R, 4, 4X, 12, IP66
Material: Plastic
Color: Black
Marking: Off/On, O/I
Defeater: Defeatable
Locking: Padlockable

Disconnect Switch Handles: Type - Disconnect Switch; Used On - OT200; Handle Shape/Style - Pistol; NEMA - 1,3R,4,4X,12, IP66; Material - Plastic; Color - Black; Marking - Off/On, O/I; Defeater - Defeatable; Locking - Padlockable; Manufacturer Series - OH