SQUARE D COMPANY #9422A2

Disconnect Operating, NEMA 4X

SKU: 78590173980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/Operation: Linear Lever
Handle Included: Included
For Switch Type: 30-400A Switch
Handle to Device Connection: Mechanism
Door Hardware Series: 9423
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Linear Lever; Handle Included - Included; For Switch Type - 30-400A Switch; Handle to Device Connection - Mechanism; Door Hardware Series - 9423