Menu Search
Disconnect Operating Mechanisms Rotary Operating Mechanism, Rotary, Through-Door Handle Mounting, 5 in.

SIEMENS #3RV2926-0C

Rotary Operating Mechanism, Rotary, Through-Door Handle Mounting, 5 in.

SKU #75455497034
Manufacturer Series: 3RV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mechanism Type: Rotary Operating Mechanism
Handle/Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: S00, S0, S2, S3 Size Breaker
Handle to Device Connection: Extended Shaft
Shaft Length: 5 in.

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - S00, S0, S2, S3 Size Breaker ; Handle to Device Connection - Extended Shaft; Shaft Length - 5 in.; Additional Information - Handle Color: Red/Yellow. Used as Emergency Stop; Manufacturer Series - 3RV

Additional Info: Handle Color: Red/Yellow. Used as Emergency Stop