Menu Search
Disconnect Operating Mechanisms Rotary Operating Mechanism, Rotary, Through-Door Handle Mounting, 5 in.
SIEMENS #3RV2926-0B

Rotary Operating Mechanism, Rotary, Through-Door Handle Mounting, 5 in.

SKU # 75455497033 Manufacturer Series: 3RV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Rotary Operating Mechanism
Handle/​Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: S00, S0, S2, S3 Size Breaker
Handle to Device Connection: Extended Shaft
Shaft Length: 5 in.

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - S00, S0, S2, S3 Size Breaker ; Handle to Device Connection - Extended Shaft; Shaft Length - 5 in.; Additional Information - Color: Black; Manufacturer Series - 3RV

Additional Info: Color: Black