Menu Search
SIEMENS #3VA9277-0PK53

Rotary Operating Mechanism, Rotary, Side Wall Mount

SKU # 80476641914 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating
Enclosure Application: NEMA 1, 3R, 12, IP65
Handle/​Operation: Rotary
Handle Included: Included
Handle Mounting Position: Side Wall
For Breaker Type: 3VA6 150A/250A, 3VA5 250A UL Molded Case Circuit Breakers
Handle to Device Connection: Short Shaft