Menu Search
SIEMENS #3VL95003HR11

Rotary Operating Mechanism, Rotary, Side Panel Mount

SKU # 04089290492 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating
Enclosure Application: IP65
Handle/​Operation: Rotary
Handle Included: Included
Handle Mounting Position: Side Panel
For Breaker Type: VL630 (3VL5) Molded Case Circuit Breakers