Menu Search
Search
SIEMENS #3VL9800-3HF06

Rotary Operating Mechanism, Rotary Lever, Through-Door Handle Mounting

SKU # 04089218631
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating Mechanism
Handle/​Operation: Rotary Lever
Handle Mounting Position: Through-Door
For Breaker Type: NG, PG Frame Breaker

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary Lever; Handle Mounting Position - Through-Door; For Breaker Type - NG, PG Frame Breaker; Additional Information - Handle Color: Light Gray

Additional Info: Handle Color: Light Gray