Menu Search
Disconnect Operating Mechanisms Rotary Operating Mechanism, Rotary, Front Mount

SIEMENS #3VL9300-3HC00

Rotary Operating Mechanism, Rotary, Front Mount

SKU #04089262608
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Mechanism Type: Rotary Operating
Enclosure Application: IP30
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Front
For Breaker Type: VL160X, VL160, VL250 Molded Case Circuit Breakers