Menu Search

SIEMENS #3VA9277-0EK11

Rotary Operating Mechanism, Rotary, Front Mount

SKU: 80476632393
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Rotary Operating
Enclosure Application: NEMA 1, IP30, IP40
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Front
For Breaker Type: 3VA6 150A/250A, 3VA5 250A UL Molded Case Circuit Breakers