Menu Search

SIEMENS #3VA9137-0FK25

Rotary Operating Mechanism, Rotary, Door Coupling Mount

SKU: 80476632410
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Rotary Operating
Enclosure Application: NEMA 1, 3R, 12, IP65
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Door Coupling
For Breaker Type: 3VA4/5 125A UL Molded Case Circuit Breakers
Handle to Device Connection: Shaft
Shaft Length: 300 mm