SIEMENS #RHFFEM

Rotary Operating Mechanism, DG, FG Frame Breaker, NEMA 1, 12

SKU: 78364343329
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA 1, 12
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: DG, FG Frame Breaker
Description
Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Enclosure Application - NEMA 1, 12; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - DG, FG Frame Breaker; Additional Information - Handle Color: Red
Additional Info: Handle Color: Red