SIEMENS #3VL96003JM01

Operating Mechanism, Disconnect

SKU: 78364361650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Handle/Operation: Rotary Lever
Handle Included: Included
For Breaker Type: MG Frame Breaker
Handle to Device Connection: Flexible Cable
Manufacturer Series: Max-Flex
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle/Operation - Rotary Lever; Handle Included - Included; For Breaker Type - MG Frame Breaker; Handle to Device Connection - Flexible Cable; Additional Information - Includes: Drive; Manufacturer Series - Max-Flex
Additional Info: Includes: Drive