Menu Search
Disconnect Operating Mechanisms Operating Mechanism, Disconnect, Rotary Handle
SIEMENS #MTRPM

Operating Mechanism, Disconnect, Rotary Handle

SKU # 78364343350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Rotary Operating Mechanism
Handle/​Operation: Rotary
For Breaker Type: NG, PG Frame Breaker

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; For Breaker Type - NG, PG Frame Breaker; Additional Information - Rating: 42-48V AC/DC, 1200-1600A

Additional Info: Rating: 42-48V AC/DC, 1200-1600A