Menu Search
Disconnect Operating Mechanisms Disconnect Operating Mechanism, Linear Lever, Flange Handle Mounting, 36 in.
SIEMENS #MFKP3RS

Max-Flex Disconnect Operating Mechanism, Linear Lever, Flange Handle Mounting, 36 in.

SKU # 04089287491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Flange
For Breaker Type: NG Frame Breaker
Handle to Device Connection: Flexible Cable
Shaft Length: 36 in.

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 3R; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Flange; For Breaker Type - NG Frame Breaker; Handle to Device Connection - Flexible Cable; Shaft Length - 36 in.; Additional Information - Variable Depth Operator, NEMA Rating: 1, 3R, 12; Manufacturer Series - Max-Flex

Additional Info: Variable Depth Operator, NEMA Rating: 1, 3R, 12