Menu Search
Disconnect Operating Mechanisms Disconnect Operating, MD, ND, PD, RD, SMD, SND, SPD Frame Breaker, NEMA 4X

SIEMENS #FHONBO

Max-Flex Disconnect Operating, MD, ND, PD, RD, SMD, SND, SPD Frame Breaker, NEMA 4X

SKU #78364322599
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/Operation: Linear Lever
Handle Included: Not Included
Handle Mounting Position: Flange
For Breaker Type: MD, ND, PD, RD, SMD, SND, SPD Frame Breaker
Handle to Device Connection: Flexible Cable
Shaft Length: 36 in.

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Linear Lever; Handle Included - Not Included; Handle Mounting Position - Flange; For Breaker Type - MD, ND, PD, RD, SMD, SND, SPD Frame Breaker; Handle to Device Connection - Flexible Cable; Shaft Length - 36 in.; Additional Information - Variable Depth Operator, NEMA Rating: 1, 3R, 12, 4X; Manufacturer Series - Max-Flex

Additional Info: Variable Depth Operator, NEMA Rating: 1, 3R, 12, 4X