SIEMENS #RHONVD

Disconnect Operating, MD, ND, PD, RD Breaker, NEMA 4X

SKU: 78364301483
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: MD, ND, PD, RD Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: Variiable Depth
Manufacturer Series: RHO
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Rotary Lever; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - MD, ND, PD, RD Breaker; Handle to Device Connection - Rigid Shaft; Shaft Length - Variiable Depth; Manufacturer Series - RHO