SIEMENS #FHOLM036

Disconnect Operating, LMD Frame Breaker, NEMA 3R

SKU: 78364300538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Flange
For Breaker Type: LMD Frame Breaker
Handle to Device Connection: Flexible Cable
Shaft Length: 36 in.
Manufacturer Series: Max-Flex
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 3R; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Flange; For Breaker Type - LMD Frame Breaker; Handle to Device Connection - Flexible Cable; Shaft Length - 36 in.; Additional Information - Variable Depth Operator, NEMA Rating: 1, 3R, 12; Manufacturer Series - Max-Flex
Additional Info: Variable Depth Operator, NEMA Rating: 1, 3R, 12