You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #E2RHV9

Disconnect Operating, ED Breaker, NEMA 12

SKU # 78364320185
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/​Operation: Rotary Lever
Handle Mounting Position: Through-Door
For Breaker Type: ED Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: Variable Depth

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Rotary Lever; Handle Mounting Position - Through-Door; For Breaker Type - ED Breaker; Handle to Device Connection - Rigid Shaft; Shaft Length - Variiable Depth