Rotary Operating Mechanism, LG Frame Breaker, NEMA 12

SKU: 78668536172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA 12
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: LG Frame Breaker
Handle to Device Connection: Mechanism
Manufacturer Series: G
Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Enclosure Application - NEMA 12; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - LG Frame Breaker; Handle to Device Connection - Mechanism; Additional Information - Handle Color: Black; Manufacturer Series - G
Additional Info: Handle Color: Black