Menu Search
Disconnect Operating Mechanisms Rotary Operating Mechanism, J Frame Breaker, NEMA 4, 4X

EATON #HM2R16

Rotary Operating Mechanism, J Frame Breaker, NEMA 4, 4X

SKU #78667916512
Manufacturer Series: C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA 4, 4X
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
Cover-Hinge Position: Left or Right
For Breaker Type: J Frame Breaker
Shaft Length: 16 in.

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Enclosure Application - NEMA 4, 4X; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; Cover-Hinge Position - Left or Right; For Breaker Type - J Frame Breaker; Shaft Length - 16 in.; Manufacturer Series - C