EATON #JGHMVD06B0

Rotary Operating Mechanism, GJ Frame Breaker, NEMA 1, 3R, 12

SKU: 78668576239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA 1, 3R, 12
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: GJ Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: 6.00 in.
Manufacturer Series: Series G
Description
The high-performance rotary handle mechanism uses a simple, yet robust design to make installation and operation easy. The external handle key functional components are all metallic, ensuring reliability. The metal on-metal interface between the handle and shaft prevents contaminant buildup that could impede operation, while UV and chemical agent resistant materials protect the handle from heat and fading in direct sunlight, as well as chemicals that may be introduced in harsh environments. In addition to its robust design features, the handle mechanism has stand-off support that allows for easy operation with a gloved hand. With a shallow profile, the handle can easily be used in applications where an internal or double door is required.
Additional Info: Handel Color: S01 Blue, Environment: IP54