Menu Search
EATON #KLHMVD06R

Rotary Operated Handle Mechanism, Rotary, 6 in. Shaft

SKU # 78211629989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Rotary Operating Mechanism
Enclosure Application: NEMA 1, 12
Handle/​Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-the-Door
For Breaker Type: 15 to 2500A LG-Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: 6 in.