EATON #HMVD14HR

Operating Mechanism, Handle Included, Red Handle

SKU: 78211439711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Handle Included: Included
For Breaker Type: L Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: Variable Depth
Manufacturer Series: Series C
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle Included - Included; For Breaker Type - L Frame Breaker; Handle to Device Connection - Shaft; Shaft Length - Variable Depth; Additional Information - Handle Color: Red; Manufacturer Series - Series C
Additional Info: Handle Color: Red