EATON #C371K

Operating Mechanism, Disconnect

SKU: 78211360896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Rotary Operating Mechanism
Handle/Operation: Rotary
For Breaker Type: MD, MDS Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: Variable Length
Manufacturer Series: Series C
Description
Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; For Breaker Type - MD, MDS Frame Breaker; Handle to Device Connection - Shaft; Shaft Length - Variable Length; Manufacturer Series - Series C