Menu Search
Disconnect Operating Mechanisms Operating Mechanism, Disconnect

EATON #C371G

Operating Mechanism, Disconnect

SKU #78211359951
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mechanism Type: Rotary Operating Mechanism
Handle/Operation: Rotary
For Breaker Type: HLD, LD, LDC Frame Breaker
Handle to Device Connection: Shaft
Shaft Length: Variable Length

Disconnect Operating Mechanisms: Mechanism Type - Rotary Operating Mechanism; Handle/Operation - Rotary; For Breaker Type - HLD, LD, LDC Frame Breaker; Handle to Device Connection - Shaft; Shaft Length - Variable Length; Manufacturer Series - Series C