EATON #HMCC4W

Operating Mechanism, Close-Coupled

SKU: 78211439703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Disconnect Operating
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Center
For Breaker Type: L/M Frame Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Shaft
Manufacturer Series: Euro IEC Direct
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Center; For Breaker Type - L/M Frame Breaker; For Switch Type - Molded Case Switch; Handle to Device Connection - Shaft; Additional Information - Handle Color: White, Direct Close-Coupled Handle Mount; Manufacturer Series - Euro IEC Direct
Additional Info: Handle Color: White, Direct Close-Coupled Handle Mount