Menu Search
Disconnect Operating Mechanisms Operating Mechanism, 6.00 in. L Rigid Shaft
EATON #6648C23G11

Operating Mechanism, 6.00 in. L Rigid Shaft

SKU # 78667954246 Manufacturer Series: Type C Rotary
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Handle/​Operation: Rotary Lever
Handle Included: Not Included
Handle Mounting Position: Through-Door
Cover-Hinge Position: Left or Right
For Breaker Type: F Frame Breaker
Handle to Device Connection: Rigid Shaft

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle/Operation - Rotary Lever; Handle Included - Not Included; Handle Mounting Position - Through-Door; Cover-Hinge Position - Left or Right; For Breaker Type - F Frame Breaker; Handle to Device Connection - Rigid Shaft; Manufacturer Series - Type C Rotary