Menu Search

EATON #GHMVD06R

G Frame Breaker Disconnect Operating Mechanism

SKU: 78211604867
Manufacturer Series: Universal Rotary
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: G Frame Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: 6"
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Rotary Lever; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - G Frame Breaker; Handle to Device Connection - Rigid Shaft; Shaft Length - 6"; Additional Information - Handle Color: Red; Manufacturer Series - Universal Rotary
Additional Info: Handle Color: Red