Menu Search
EATON #70-8304

EnviroLine Disconnect Operating, NEMA 4X

SKU # 78211344345
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4X
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Switch Type: 30-100A Switch
Handle to Device Connection: Mechanism

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4X; Handle/Operation - Linear Lever; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Switch Type - 30-100A Switch; Handle to Device Connection - Mechanism; Additional Information - Renewal Part; Manufacturer Series - EnviroLine

Additional Info: Renewal Part