Menu Search
EATON #SM100SFR

Disconnect Operating, NEMA 12

SKU # 78667940493 Manufacturer Series: Type SM Safety Handle
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/​Operation: Linear Lever 5-1/8 in.
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Switch Type: Ty-DS Fusible 30-100A Switch
Handle to Device Connection: Mechanism
Door Hardware Series: DH

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Linear Lever 5-1/8"; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Switch Type - Ty-DS Fusible 30-100A Switch; Handle to Device Connection - Mechanism; Door Hardware Series - DH; Manufacturer Series - Type SM Safety Handle