EATON #LGHMVD24BX

Disconnect Operating, LG Frame Breaker, NEMA 4/4X

SKU: 78668529374
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4/4X
Handle/Operation: Rotary
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: LG Frame Breaker
Handle to Device Connection: Flexible Shaft, Mechanism
Shaft Length: 24''
Manufacturer Series: G
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4/4X; Handle/Operation - Rotary; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - LG Frame Breaker; Handle to Device Connection - Flexible Shaft, Mechanism; Shaft Length - 24''; Additional Information - Handle Color: Black/Blue Environment: IP66; Manufacturer Series - G
Additional Info: Handle Color: Black/Blue Environment: IP66