Menu Search
Disconnect Operating Mechanisms Disconnect Operating, LAB,LA,LC 400A,600A Breaker, NEMA 12

EATON #SM400R

Disconnect Operating, LAB,LA,LC 400A,600A Breaker, NEMA 12

SKU #78667940663
Manufacturer Series: Type SM Safety Handle
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 12
Handle/Operation: Linear Lever 5-1/8 in.
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: LAB,LA,LC 400A,600A Breaker
Handle to Device Connection: Mechanism
Door Hardware Series: DH

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 12; Handle/Operation - Linear Lever 5-1/8"; Handle Included - Included; Handle Mounting Position - Right-Hand Flange; Cover-Hinge Position - Left; For Breaker Type - LAB,LA,LC 400A,600A Breaker; Handle to Device Connection - Mechanism; Door Hardware Series - DH; Manufacturer Series - Type SM Safety Handle