EATON #5092A62G01

Disconnect Operating, K,L Frame Breaker, NEMA 4

SKU: 78667930611
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4
Handle/Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
For Breaker Type: K,L Frame Breaker
Handle to Device Connection: Mechanism
Manufacturer Series: Vari-Depth
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 4; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; For Breaker Type - K,L Frame Breaker; Handle to Device Connection - Mechanism; Manufacturer Series - Vari-Depth