Menu Search
Disconnect Operating Mechanisms Disconnect Operating, K Frame Molded Case Breaker, NEMA 4, 4X
EATON #F3S05CXI

Disconnect Operating, K Frame Molded Case Breaker, NEMA 4, 4X

SKU # 78211488222 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 4, 4X
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: K Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 5 in.
Door Hardware Series: DH

Additional Info: Three-Pole, IEC Handle