Menu Search
Search
EATON #F3S10C

Disconnect Operating, K Frame Molded Case Breaker, NEMA 1, 3R, 12

SKU # 78211434177 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1, 3R, 12
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: K Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 10 in.
Door Hardware Series: DH

Additional Info: Three-Pole