Menu Search
Disconnect Operating Mechanisms Disconnect Operating, K Frame Breaker, NEMA 3R

EATON #HM3R24

Disconnect Operating, K Frame Breaker, NEMA 3R

SKU #78211619880
Manufacturer Series: Type C Rotary
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 3R
Handle/Operation: Rotary Lever
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: K Frame Breaker
Handle to Device Connection: Rigid Shaft
Shaft Length: 24"

Additional Info: Handle Color: Black