EATON #5092A62G02

Disconnect Operating, K Frame Breaker, NEMA 1

SKU: 78667930612
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1
Handle/Operation: Rotary
Handle Included: Not Included
Handle Mounting Position: Through-Door
Cover-Hinge Position: Left or Right
For Breaker Type: K Frame Breaker
Handle to Device Connection: Mechanism
Manufacturer Series: Vari-Depth
Description
Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Enclosure Application - NEMA 1; Handle/Operation - Rotary; Handle Included - Not Included; Handle Mounting Position - Through-Door; Cover-Hinge Position - Left or Right; For Breaker Type - K Frame Breaker; Handle to Device Connection - Mechanism; Additional Information - Internal Lockoff. Variable Depth; Manufacturer Series - Vari-Depth
Additional Info: Internal Lockoff. Variable Depth